DESCRIPTION

  • Overflow head swivels for use on most tubs, including those with a slanted wall.
  • Adjustable overflow can be used on double wall tubs.
  • Made from solid brass materials.
  • Pipes may be cut to size at installation.
  • Will fit antique and modern clawfoot tubs, as well as freestanding tubs.

Signature Hardware Swivel Head Drain and Static Overflow in Polished Nickel

SH433857

Manufacturer Part #: SH433857

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Grid Drain Material
Brass
Height
39-1/8 in
IAPMO Listed
No
Overflow Included Yes or No
Yes
Pipe Tubing Size
1-1/2 in
Thread Length
1.3125
Trim Only
No
Type
S433857
WaterSense Labeled
No

Print