16 oz. Finish Furniture Cleaner
Teak Guard 16 oz. Finish Furniture Cleaner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish offers 100% coverage from UV rays.
- Non-toxic and environmentally friendly.
- For use on teak wood.
- Made from environmentally friendly materials.
Specifications
- Collection:
- Teak Guard
- Dilution Rate:
- Ready to Use
- MA Approved -:
- No
- Product Type:
- Finish Kit
- Size:
- 16 oz
- WaterSense Labeled:
- No