Teapot Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #SH437351  |  Item #7747709  |  Manufacturer Part #437351

$249.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Rough-in Valve Included: Yes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 4 in

Collection: Teapot

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 3-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm (4.5 l/min)

GSA Approved: No

Handle Length in : 1-1/4 in

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: No

Length: 6-1/2 in

Maximum Deck Thickness: 1-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 1-1/8 in

Spout Reach: 4-1/2 in

Spout Type: Fixed

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

Width: 6 in

cUPC Certified: Yes