Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Teapot Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain accented handles complement the rest of the fixture, which is covered with a tarnish-resistant finish
- Made of brass, this faucet is designed for everyday use
- A simple, elegant design makes the Teapot centerset bathroom faucet a great fit for most small to mid-size sinks
- Drain is compatible with sinks that have an overflow hole
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Teapot
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 1-3/8 in
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6-1/2 in
- Maximum Deck Thickness:
- 1-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 1-1/8 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- UL Listed:
- No
- Vandal Resistant:
- No
- Width:
- 6 in