Three Handle Lever Floor Mount Filler in Polished Brass
Telephone Three Handle Lever Floor Mount Filler in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
- All valves are included with this model, no need to buy a separate rough-in to complete installation
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Installs into 2 faucet holes with center-to-center measurement of 7"
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Telephone
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 10-3/4 in
- Faucet Center Size:
- 7 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 39-1/2 in
- Length:
- 14 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 24-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in
- Width:
- 11-1/4 in