Three Handle Roman Tub Faucet in Oil Rubbed Bronze
Telephone Three Handle Roman Tub Faucet in Oil Rubbed Bronze
Product Details
Product Details
- 6" couplers have a maximum deck thickness of 1"
- Couplers have a maximum deck thickness of 1-1/2"
- Spout drops 3-1/2" below the center of faucet body.
- Solid brass construction.
- Contemporary metal cross handles.
- Quarter-turn ceramic disc cartridges.
- Hand shower wand measures 9-1/2" long.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Telephone
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 13-3/4 in
- Length:
- 11-3/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2-5/8 in
- Spout Type:
- Fixed
- Width:
- 9-3/4 in