Thorton 30 in. Floor Mount Vanity in Bright Navy Blue

Part #SH463654  |  Item #9304344  |  Manufacturer Part #463654

$1,549.00 EACH

Color/Finish: Bright Navy Blue

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

Basin Shape: Rectangle

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Thorton

Color Finish: Bright Navy Blue

Color Finish Category: Blues

Depth: 21 in

Drain Location: Rear Center

Drain Opening: 1-1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: [Floor Mount, Freestanding]

Material: [Mahogany, Marble]

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Doors: 2

Number of Holes: 3 Hole

Origin: Global

Overall Sink Size: 20-1/4 in x 14-3/4 in

Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in

Sink Depth: 7-5/8 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: 20 in - 25 in

Vanity Top Shape: Rectangle

Width: 30 in