48 in. Mahogany Vanity Mirror in Bright Navy Blue
Thorton 48 in. Mahogany Vanity Mirror in Bright Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled edge mirror.
- All dimensions are ± 1/2"
Documents
Specifications
- Application:
- Residential
- Collection:
- Thorton
- Color Finish Category:
- Blues
- Color Finish Name:
- Bright Navy Blue
- Depth:
- 2 in
- Glass Type:
- Mirror
- Height:
- 33 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Mahogany
- Mirror Shape:
- Rectangle
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 33 in x 48 in x 2 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Width:
- 48 in