Three Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Three Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Product Details
Product Details
- Adjustable 6" - 12" center-to-center rim mount.
- 6" straight deck-mount couplers.
- 3" swing arm couplers.
- Thermostatic tub faucet body with locking temperature button.
- 3-1/2" decorative slip joint coupler (1/2" IPS).
- Hand shower diverter valve.
- 3-5/8" brass lever handles.
- English tub spout with 5" center-to-center projection.
- Complete faucet: 19-1/2" H.
- Does not include riser pipe or hand shower.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 6 in - 12 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Trim Only:
- Yes