Signature Hardware

Three Handle Shower System in Oil Rubbed Bronze

Part #SH427485  |  Item #7744941  |  Manufacturer Part #SH427485

$564.95 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 4-7/8 in

Faucet Connection: OD

Faucet Connection Size: 5/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

Hardware Included: Yes

IAPMO Listed: No

Length: 48 in

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Shape: Round

Size: 48 in x 28 in

Style: Traditional

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 28 in