Three Handle Shower System in Oil Rubbed Bronze

Part #SH438768  |  Item #7893257  |  Manufacturer Part #SH438768

$548.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1-2018

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2-2018

Cartridge Type: Ceramic Disc

Center Size: 3-3/8 in

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 4-7/8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Porcelain

Handle Type: Lever

Hardware Included: Yes

IAPMO Listed: No

Length: 48 in

Material: Brass

NSF Certified: No

Number of Handles: Three Handle

Origin: Global

Size: 48 in x 28 in

Thickness: 0.6 mm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 28 in