Three Handle Wall Mount Filler in Brushed Nickel

Part #SH419199  |  Item #7703677  |  Manufacturer Part #SH419199

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout reach with 4" couplers: 9-1/2".

Specifications

Application: Residential

Center Size: 7 in

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

Handle Material: Porcelain

Handle Type: Lever

Height: 11-3/4 in

Length: 13-3/8 in

Number of Handles: Three Handle

Number of Holes: 2 Hole

Spout Height: 4 in

Width: 10-7/8 in