Three Handle Wall Mount Filler in Oil Rubbed Bronze

Part #SH419226  |  Item #7745181  |  Manufacturer Part #419226

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Filler mounts directly to the wall and overhangs the lip of the tub; this opens up a wide range of tub styles, shapes and sizes, but necessitates ensuring the spout reach will accommodate the tub position relative to the wall
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 2 faucet holes with center-to-center measurement of 7"
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • All valves are included with this model, no need to buy a separate rough-in to complete installation

Specifications

ASME Specifications: [ASME A112.18.1, ASME A112.18.1]

Application: Residential

CSA Certified: [CSA B125.1, CSA B125.1]

Center Size: 7 in

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

Handle Material: Brass

Handle Type: Lever

Height: 11 in

Length: 14 in

Number of Handles: Three Handle

Number of Holes: 2 Hole

Spout Height: 4-1/4 in

Spout Reach: 12-3/4 in

Spout Type: Fixed

Width: 13 in