12 in. Iron Shelf Bracket in Rust
Timeless 12 in. Iron Shelf Bracket in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually.
- Weight capacity per pair is 100 pounds.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
Documents
Specifications
- Capacity:
- 100 lbs
- Collection:
- Timeless
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Hardware Type:
- Bracket
- Height:
- 13-3/4 in
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Shelf Bracket
- Size:
- 1-1/8 in x 13-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 2.6 lb
- Width:
- 1-1/8 in