Brass Toe-Tap Drain in Brushed Gold

You last purchased this on
 
Signature Hardware

Alcove Brass Toe-Tap Drain in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Alcove Brass Toe-Tap Drain in Brushed Gold

  • Fast #
  • Part #SH622BG
  • Item #9380077
  • Manufacturer Part #SH622BG
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overflow cover diameter: 3-3/16 in.
  • Drain escutcheon diameter: 2-13/16 in.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2 2020
Application:
Residential
CSA Certified:
CSA B125.2 2020
Collection:
Alcove
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Drain Body Material:
Brass
Fits Pipe Size:
1-5/8 in
IAPMO Listed -:
Yes
Length:
2-13/16 in
MA Approved -:
Yes
Origin:
Global
Overflow Included:
Yes
Product Type:
Tub Drain
Thread Length:
1.25
Trim Only:
No
WaterSense Labeled:
No
Width:
3-3/16 in