Toilet Tissue Holder in Chrome
Toilet Tissue Holder in Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes all necessary hardware for easy installation.
- Sold individually.
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/8 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov