Tolland Brass Handle Right Hand Dummy Entrance Door Set Lever in Satin Brass

Part #SH455669  |  Item #9270354  |  Manufacturer Part #455669

$39.95 EACH

Handle Material:

Brass
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Tolland

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 2-7/16 in

Handle Length in : 4-3/4 in

Handle Material: Brass

Handle Type: Lever

Hardware Included: Yes

Height: 10-3/4 in

Lock Type: [Dummy, Entrance Door Set, Right Hand]

Material: Solid Brass

Size: 10-3/4 in x 2-1/2 in x 2-7/16 in

Smart Home Enabled: No

Style: Contemporary

Thickness: 1.75 in

UL Listed: No

Weight: 4

Width: 2-1/2 in