16-5/8 x 16-5/8 in. No Hole Dual Mount Composite Bar Sink in White

You last purchased this on
 
Signature Hardware

Totten 16-5/8 x 16-5/8 in. No Hole Dual Mount Composite Bar Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Totten 16-5/8 x 16-5/8 in. No Hole Dual Mount Composite Bar Sink in White

  • Fast #
  • Part #SHGR1B1616WH
  • Item #7585952
  • Manufacturer Part #447412
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Constructed from granite composite; extremely durable and features natural colors not achievable with any other material
  • The single basin design maximizes the amount of usable space in the sink basin
  • Outer Sink Dimensions (Length x Width x Height): 16-5/8" x 16-5/8" x 8"
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
8 in
Basin Length:
14 in
Basin Width:
14 in
CSA Certified:
CSA B45.5, CSA B45.5-17
Collection:
Totten
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
14 in x 14 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Dual Mount
Sink Material:
Composite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-5/8 in x 16-5/8 in
WaterSense Labeled:
No