Toucey Vessel Mount Bathroom Sink in Blue

Part #SH424920  |  Item #7632000  |  Manufacturer Part #424920

$229.00 EACH

Color/Finish: Blue

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 18" x 18" x 6-3/4"
  • Interior Sink Basin Size (Length x Width): 17" x 17"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018

Application: Residential

CSA Certified: CSA B45.1-18

Collection: Toucey

Color Finish: Blue

Color Finish Category: Blues

Drain Included: No

Drain Opening: 1-1/2 in

Height: 6-3/4 in

Length: 18 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18 in x 18 in

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Round

Sink Bowl Size: 17 in x 17 in x 4-3/4 in

Sink Depth: 4-3/4 in

Sink Installation Type: Vessel Mount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 18 in