1-1/4 in. Brass Round Knob in Polished Brass

You last purchased this on
 
Signature Hardware

Traditional 1-1/4 in. Brass Round Knob in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Traditional 1-1/4 in. Brass Round Knob in Polished Brass

  • Fast #
  • Part #SH250593
  • Item #7895028
  • Manufacturer Part #250593
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounts from the back.
  • Includes fastening hardware.
  • 1-1/4" projection.
  • Requires Certification

Documents


Specifications

Collection:
Traditional
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Hardware Type:
Knob
Length:
1-1/4 in
Material:
Brass
Shape:
Round
Size:
1-1/4 in x 1-1/4 in