Traditional 1-1/8 in. Brass Floor Mounted Door Stop in Oil Rubbed Bronze

Part #SH440882  |  Item #7845412  |  Manufacturer Part #440882

$29.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Base Diameter: 1-1/8 in

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Door Stop Type: Floor Door Stop

Height: 1-1/8 in

MA Approved: No

Material: Brass

Product Type: Door Stop

Size: 1-1/8 in

WaterSense Labeled: No