Traditional 12 in. Bronze Push Plate in Bronze Patina

Part #SH314623  |  Item #7714665  |  Manufacturer Part #314623

$99.00 EACH

Color/Finish: Bronze Patina

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Measures 1/4" thick.
  • Includes fastening hardware.

Documents

Specifications

Application: Residential

Collection: Traditional

Color Finish: Bronze Patina

Color Finish Category: Bronze Tones

Depth: 1/4 in

Door Hardware Type: Push Plate

Height: 12 in

Installation Type: Wall Mount

MA Approved: No

Material: Bronze

Product Type: Push Plate

Size: 12 in x 3 in x 1/4 in

WaterSense Labeled: No

Width: 3 in