1/2 in. IPS Transfer & Diverter Valve
Traditional 1/2 in. IPS Transfer & Diverter Valve
Frequently Purchased Together
Product Details
- Single lever handle.
- 3-way diverter controls water flow between three shower outlets.
- Made of solid brass.
- 1/2" IPS inlets.
- Set includes diverter, valve, 2 brass plugs, escutcheon and metal lever handle.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connection 3:
- FIPT
- End Connection 4:
- FIPT
- End Connections:
- FIPT
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Transfer & Diverter Valve