2-1/4 x 10 in. Floor Register in Oil Rubbed Bronze Brass
Traditional 2-1/4 x 10 in. Floor Register in Oil Rubbed Bronze Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Name:
- Oil Rubbed Bronze
- Duct Size:
- 2-1/4 in x 10 in
- Installation Type:
- Floor Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- Width:
- 11-3/8 in