2-1/4 x 10 in. Floor Register in Polished Brass

You last purchased this on
 
Signature Hardware

Traditional 2-1/4 x 10 in. Floor Register in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Traditional 2-1/4 x 10 in. Floor Register in Polished Brass

  • Fast #
  • Part #SH274969
  • Item #7615867
  • Manufacturer Part #274969
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Traditional
Color Finish Name:
Polished Brass
Duct Size:
2-1/4 in x 10 in
Installation Type:
Floor Mount
Length:
3-1/2 in
Material:
Brass
Width:
11-3/8 in