2-1/4 x 10 in. Residential Brass Ceiling & Sidewall Register in Polished Brass
Traditional 2-1/4 x 10 in. Residential Brass Ceiling & Sidewall Register in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 2" matching screws.
- To determine size needed, measure air duct opening rather than old register or grille.
- Removable louvers.
Documents
Specifications
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 3-1/2 in
- Overall Width:
- 11-3/8 in
- WaterSense Labeled:
- No
- Width:
- 10 in