Traditional 2-1/4 x 12 in. Floor Register in Oil Rubbed Bronze Brass

Part #SH274973  |  Item #7615865  |  Manufacturer Part #274973

Call for Pricing

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Duct Size: 2-1/4 in x 12 in

Installation Type: Floor Mount

Length: 3-7/8 in

Material: Brass

Width: 13-1/2 in