Traditional 2-1/4 x 12 in. Residential Cast Iron Floor Register in Black

Part #SH294676  |  Item #7741934  |  Manufacturer Part #294676

Call for Pricing

Width:

12 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Traditional

Color Finish: Black

Color Finish Category: Blacks

Length: 2-1/4 in

MA Approved: No

Material: Cast Iron

Overall Length: 3-3/4 in

Overall Width: 14-1/4 in

Shape: Rectangular

WaterSense Labeled: No

Width: 12 in