20-7/8 x 72 in. Linen Tower in Unfinished Oak
Traditional 20-7/8 x 72 in. Linen Tower in Unfinished Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinet is undrilled, allowing you to customize with the hardware of your choice. Hardware not included.
- Features four doors and two interior adjustable shelves.
- Solid hardwood construction.
Specifications
- Collection:
- Traditional
- Color Finish Category:
- Browns
- Color Finish Name:
- Unfinished Oak
- Height:
- 72 in
- Installation Type:
- Freestanding
- Length:
- 23-5/8 in
- MA Approved -:
- No
- Material:
- Wood
- WaterSense Labeled:
- No
- Weight:
- 95 lb
- Width:
- 20-7/8 in