This product requires certification to purchase.

24 in. Double Towel Bar in Polished Brass

Signature Hardware

Traditional 24 in. Double Towel Bar in Polished Brass

  • Fast #
  • Part #SH555046PB
  • Item #10745637
  • Manufacturer Part #498190
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Traditional 24 in. Double Towel Bar in Polished Brass

  • Fast #
  • Part #SH555046PB
  • Item #10745637
  • Manufacturer Part #498190
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes all necessary hardware for easy installation.
  • Sold individually.
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
3-7/16 in
Height
3-7/8 in
Length
26-3/4 in
Projection
5-7/8 in
Width
26-3/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Traditional
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889997772