3-1/8 in. Brass Baseboard Door Bumper in Antique Brass
Traditional 3-1/8 in. Brass Baseboard Door Bumper in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Base measures 1-1/8" diameter.
- Stem tapers from 5/8" to 3/8".
- Wall mount.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter - Base:
- 1-1/8 in
- Door Stop Type:
- Baseboard Door Stop
- Height:
- 3-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Stop
- Size:
- 1-1/8 in x 3-1/8 in
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in