Traditional 3 in. Brass Baseboard Door Bumper in Oil Rubbed Bronze

Part #SH394658  |  Item #7692662  |  Manufacturer Part #394658

Call for Pricing

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Wall mount.
  • Base measures 1" diameter.
  • 3" H.
  • Includes fastening hardware.

Specifications

Application: Residential

Base Diameter: 1 in

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Door Stop Type: Baseboard Door Stop

Height: 3 in

MA Approved: No

Material: Brass

Product Type: Door Stop

Size: 1-1/8 in x 3 in

WaterSense Labeled: No

Width: 1-1/8 in