Traditional 3 in. Brass Push Plate in Brushed Nickel

Part #SH283895  |  Item #7696216  |  Manufacturer Part #283895

$44.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Overall dimensions 3" W x 10-1/4" H.
  • Includes fastening hardware.

Specifications

Application: Residential

Collection: Traditional

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 10-1/4 in

Length: 3 in

MA Approved: No

Material: Brass

Product Type: Push Plate

Size: 3 in x 10-1/4 in

WaterSense Labeled: No