Traditional 3 in. Brass Push Plate in Oil Rubbed Bronze

Part #SH353831  |  Item #7696220  |  Manufacturer Part #353831

$49.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Overall dimensions 3" W x 10-1/4" H.
  • Includes fastening hardware.

Specifications

Application: Residential

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 10-1/4 in

Length: 3 in

MA Approved: No

Material: Brass

Product Type: Push Plate

Size: 3 in x 10-1/4 in

WaterSense Labeled: No