Traditional 3 in. Residential Strap Hinge in Oil Rubbed Bronze

Part #SH325302  |  Item #7613858  |  Manufacturer Part #325302

$14.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass.
  • Dimensions: 6" L x 3" H.
  • Weight limit per pair is 6 lbs.
  • Includes mounting hardware.

Documents

Specifications

ANSI Specifications: ANSI A156.14 – 2013

Application: Residential

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Door Hardware Type: Door Hinge

Height: 3 in

Length: 6 in

MA Approved: No

Material: Brass

WaterSense Labeled: No