Signature Hardware
Traditional 4-1/4 in. Shower Rail in Matte Black
Part #SHSB3010MB | Item #9345400 | Manufacturer Part #SHSB3010MB
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
Base Plate Height: 3 in
Base Plate Width: 3 in
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Traditional
Color Finish: Matte Black
Color Finish Category: Blacks
GSA Approved: No
Handle Type: Lever
Hardware Included: Yes
Height: 30 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 4-1/4 in
MA Approved: No
Material: Brass, Metal
NSF Certified: No
WaterSense Labeled: No
Width: 4-5/8 in