Traditional 4 x 10 in. Floor Register in Antique Brass

Part #SH275089  |  Item #7615220  |  Manufacturer Part #275089

$49.00 EACH
(Pricing is for Antique Brass)

Color/Finish: Antique Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Traditional

Color Finish: Antique Brass

Duct Size: 4 in x 10 in

Installation Type: Floor Mount

Length: 5-5/8 in

Material: Brass

Width: 11-1/2 in