Traditional 4 x 12 in. Floor Register in Antique Brass

Part #SH275091  |  Item #7615254  |  Manufacturer Part #275091

$49.00 EACH

Color/Finish: Antique Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Traditional

Color Finish: Antique Brass

Duct Size: 4 in x 12 in

Installation Type: Floor Mount

Length: 5-1/2 in

Material: Brass

Width: 13-1/2 in