4 x 14 in. Residential Brass Ceiling & Sidewall Register in Antique Brass

You last purchased this on
 
Signature Hardware

Traditional 4 x 14 in. Residential Brass Ceiling & Sidewall Register in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Traditional 4 x 14 in. Residential Brass Ceiling & Sidewall Register in Antique Brass

  • Fast #
  • Part #SH292080
  • Item #7614855
  • Manufacturer Part #292080
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 2" matching screws.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Removable louvers.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Traditional
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Installation Type:
Wall Mount
Length:
4 in
MA Approved -:
No
Material:
Brass
Overall Length:
5-1/2 in
Overall Width:
15-3/8 in
WaterSense Labeled:
No
Width:
14 in