6 x 10 in. Floor Register in Antique Brass

You last purchased this on
 
Signature Hardware

Traditional 6 x 10 in. Floor Register in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Traditional 6 x 10 in. Floor Register in Antique Brass

  • Fast #
  • Part #SH275090
  • Item #7615255
  • Manufacturer Part #275090
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Traditional
Color Finish Name:
Antique Brass
Duct Size:
6 in x 10 in
Installation Type:
Floor Mount
Length:
7-1/4 in
Material:
Brass
Width:
11-1/2 in