Traditional 6 x 10 in. Floor Register in Brushed Nickel Brass

Part #SH274981  |  Item #7615476  |  Manufacturer Part #274981

$59.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Traditional

Color Finish: Brushed Nickel

Duct Size: 6 in x 10 in

Installation Type: Floor Mount

Length: 7-1/4 in

Material: Brass

Width: 11-1/2 in