6 x 12 in. Floor Register in Polished Brass
Traditional 6 x 12 in. Floor Register in Polished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Traditional
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Duct Size:
- 6 in x 12 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Brass
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in