Traditional 7-1/8 in. Brass Reading Rack in Chrome

Part #SH123700  |  Item #7692948  |  Manufacturer Part #123700

$34.00 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with the Nottingham tub caddy only.

Specifications

Application: Residential

Bathtub Accessory Type: Reading Rack

Collection: Traditional

Color Finish: Chrome

Color Finish Category: Chromes

Length: 7-1/8 in

MA Approved: No

Material: Brass

WaterSense Labeled: No