Traditional 7-1/8 in. Brass Reading Rack in Oil Rubbed Bronze

Part #SH123704  |  Item #7692953  |  Manufacturer Part #123704

$54.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with the Nottingham tub caddy only.

Specifications

Application: Residential

Bathtub Accessory Type: Reading Rack

Collection: Traditional

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 7-13/100 in

Installation Type: Freestanding

Length: 7-1/8 in

MA Approved: No

Material: Brass

WaterSense Labeled: No

Width: 7-13/100 in