Traditional 7-1/8 in. Reading Rack in Brushed Nickel

Part #SH123703  |  Item #7692946  |  Manufacturer Part #123703

$34.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with the Nottingham tub caddy only.

Specifications

Application: Residential

Bathtub Accessory Type: Reading Rack

Brand Model Compatibility: Nottingham Tub Caddy

Collection: Traditional

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Length: 7-1/8 in

MA Approved: No

Material: Brass

WaterSense Labeled: No