Traditional 8 TRAD RAINFALL SHWR

Part #SHK446581  |  Item #8489644  |  Manufacturer Part #SH446581

$298.00 EACH

Type:

SHK446581
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: No

Type: SHK446581

UL Listed: No

WaterSense Labeled: No