8 in. Single Function Rain Showerhead Set in Polished Chrome - 12 in. Arm Included

You last purchased this on
 
Signature Hardware

8 in. Single Function Rain Showerhead Set in Polished Chrome - 12 in. Arm Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

8 in. Single Function Rain Showerhead Set in Polished Chrome - 12 in. Arm Included

  • Fast #
  • Part #SHK446582
  • Item #8489645
  • Manufacturer Part #446582
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single function showerhead with silicon nozzles
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Type:
SHK446582
UL Listed:
No
WaterSense Labeled:
No