Bronze Double Coat Hook in Bronze Patina

You last purchased this on
 
Signature Hardware

Traditional Bronze Double Coat Hook in Bronze Patina

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Traditional Bronze Double Coat Hook in Bronze Patina

  • Fast #
  • Part #SH353356
  • Item #7695777
  • Manufacturer Part #353356
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Patina Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This product has a living finish that continues to change over time.
  • Requires Certification

Documents


Specifications

Collection:
Traditional
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze Patina
Height:
5-1/4 in
MA Approved -:
No
Material:
Bronze
Product Type:
Hook
Projection:
2-1/4 in
Size:
1-3/8 in x 5-1/4 in
Style:
Traditional
WaterSense Labeled:
No
Width:
1-3/8 in