Traditional Console Leg in Brushed Gold

Part #SHCL300BG  |  Item #9277157  |  Manufacturer Part #SHCL300BG

$580.00 EACH

Color/Finish: Brushed Gold

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible sink is available as single hole or widespread.

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Traditional

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

GSA Approved: No

Height: 31-7/8 in

IAPMO Listed: No

Length: 22-5/8 in

Material: Stainless Steel

NSF Certified: No

Origin: Global

Product Type: Console Sink Stand

Width: 19 in