Console Leg in Matte Black
Traditional Console Leg in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible sink is available as single hole or widespread.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 31-7/8 in
- IAPMO Listed -:
- No
- Length:
- 22-5/8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Console Sink Stand
- Width:
- 19 in